Shop All LED Light Bulbs
Satco
4.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21219
Zoro # G005829313
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 320
- Voltage 120
- Watts 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21219
- Zoro # G005829313
- UPC # 45923205347
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 |
Length | 3.11 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Designation | Wet |
Standards | cETLus |
CRI | 90 |
Light Color | Cool White |
Green Certification or Other Recognition | Lawful for sale in California |
Item | LED Filament Bulb |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
Bulb Finish | White |
Description
Satco's S21219 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 3.11 inches, MOD: 1.97 inches • Medium base • White finish • G16.5 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK (861083)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GA)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- PRINCETON TEC Pen Light, LED, Lithium Ion, 400 lm, Black (Alloy-x)
- SATCO FLMNT LED BULB A19 E26 SW 60W (S12415)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21264)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts, 3PK (S21367)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7224)
- FEIT ELECTRIC FT LED G25 SW 60W 3PK (G2560927CAWFIL3)
- Satco LED Light Bulbs