Shop All LED Light Bulbs
Satco
4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 4000K, 120 Volts
Mfr # S21208
Zoro # G205829281
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 320
- Voltage 120
- Watts 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21208
- Zoro # G205829281
- UPC # 45923205231
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.11 |
Light Bulb Dia. | 1.97 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
CRI | 90 |
Housing Material | Glass |
Bulb Designation | Wet |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | LED Filament Bulb |
Bulb Finish | White |
Light Color | Cool White |
Green Certification or Other Recognition | Lawful for sale in California |
Standards | cETLus |
Description
Satco's S21208 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • White finish • G16.5 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8205)
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 10 pk (S11401)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- SATCO 5.5W MR16 LED 400 0 LUMENS BULB (S11271)
- ILC Replacement for Halco T8fr12/850/byp3/de/led replacement light bulb lamp (T8FR12/850/BYP3/DE/LED HALCO)
- Satco LED Light Bulbs