Shop All LED Light Bulbs
Satco
4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21207
Zoro # G205829229
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 320
- Voltage 120
- Watts 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21207
- Zoro # G205829229
- UPC # 45923205224
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 |
Length | 3.11 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
Light Color | Warm White |
Green Certification or Other Recognition | Lawful for sale in California |
Standards | cETLus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | White |
CRI | 90 |
Bulb Primary Application | Decorative |
Bulb Designation | Wet |
Housing Material | Glass |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Description
Satco's S21207 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • White finish • G16.5 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- STREAMLIGHT Stylus Pro Blue Penlight W/ White Led (STL66122)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21208)
- SATCO 30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16438)
- SATCO Bulb, LED, 4W, B11, Medium, 120V, Clear, 27K (S28617)
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- SATCO 9W A19 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11440)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- Satco LED Light Bulbs