Shop All LED Light Bulbs
This Product is Discontinued
Satco
43W T8 LED Single pin 5000K 50000 Hours 5500Ls (Discontinued)
Mfr # S9919
Zoro # G3412409
This Product is Discontinued
Key Features
- Bulb Base Type Single Pin (Fa8)
- Bulb Color Temp. 5000K
- Bulb Shape T8
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9919
- Zoro # G3412409
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Bulb Base Type | Single Pin (Fa8) |
Bulb Color Temp. | 5000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 210 Degrees Beam Spread |
Type | Glass Tube |
Voltage | 120 to 277V |
Watts | 43 W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Linear LED Bulb |
Color Temperature | 5000K |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T8, Color Temperature 5000K, Watts 43 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.