Shop All LED Light Bulbs
Satco
42W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP
Mfr # S16441
Zoro # G310914001
product price: $57.95
/ea
Sold in multiples of 10 for $579.50
$579.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type Recessed Double Contact HO/VHO
- Bulb Color Temp. 4000/5000/6500K
- Bulb Technology LED
- Bulb Type Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16441
- Zoro # G310914001
- UPC # 45923164415
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 106 in |
Light Bulb Dia. | 1.13 in |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | Recessed Double Contact HO/VHO |
Bulb Color Temp. | 4000/5000/6500K |
Bulb Technology | LED |
Bulb Type | Linear |
Dimmable | Non-Dimmable |
Voltage | 120-277V |
Watts | 42W |
Bulb Beam Angle | 360 degrees |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Light Color | White |
Standards | RoHS ; cULus - Classified;cRUus - Recognized Component;ETLus - SANITATION RECOGNIZED COMPONENT ; FCC ; IP20 ; ETL Sanitation listed (conforms to NSF) |
Bulb Primary Application | Indoor Lighting |
For Enclosed Fixtures | Yes |
Bulb Amps | 0.350-0.152A |
Material | Polycarbonate (PC) |
Location Rating | Damp |
Fluorescent Equivalent | 124W |
Incandescent Equivalent | 125W |
Description
SATCO-NUVO's S16441, 42-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- CURRENT GE 15W WHT Par38 Bulb (93130310)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- SATCO 25 W G16.5 Decorative Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3753)
- SATCO 36W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16440)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SATCO 12W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16433)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21234)
- SATCO 4.5W B11 LED Light Bulb - Candelabra Base - Clear Finish (S29877)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- INTENSE DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp, White (IN2563196)
- Satco LED Light Bulbs