Shop All Vehicle Bulbs & Lenses
Satco
40W T4 Halogen Light Bulb - G9 Double Loop Base - Frost Finish
Mfr # S4647
Zoro # G0958869
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G9 Double Loop
- Lumens 450L
- Application Lighting
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4647
- Zoro # G0958869
- UPC # 045923046476
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.56 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | G9 Double Loop |
Item | Bulb,Halogen,40W,T4,Double Loop Base,Bi |
Lumens | 450L |
Application | Lighting |
Voltage | 120V |
Standards | Damp Rating |
Bulb Finish | Frost |
Average Bulb Life | 2000 |
Material | Glass / Metal |
Bulb Amps | 0.333A |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Location Rating | Damp |
CRI | 100 |
Filament Type | CC-2V |
Description
Bulb,Halogen,40W,T4,Double Loop Base,Bi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Air Operated Valve Holder, 14mm and 18mm (19700)
- VELVAC 15' Coiled Nylon Air Hose - Service (022027)
- AUVECO FORD WEATHERSTRIP CLIP, 100PK (21334)
- PENNZOIL 10W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035052)
- SATCO 150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3122)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4120)
- SATCO Bulb, Halogen, 100W, T4 Long, Bayonet Double Contact Base, Single Ended (S4361)
- SATCO 1000W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S4199)
- SATCO Bulb, Halogen, 35W, MR16, Medium Base, MR, Flood (S4624)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- ACDELCO Bulb-C/Lp *Marked Print, L212-2 (L212-2)
- Satco Automotive Headlight, Signal & Tail Light Assemblies