Shop All Fluorescent Linear Lamps
Satco
40W T12 Black Light Fluorescent Lamp - G13 Base
Mfr # S2926
Zoro # G401769206
original price:
$19.95
16% off
new price: $16.59
/ea
Sold in multiples of 30 for $497.70
$497.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Voltage 120-277
- IMAP No IMAP
- Finish White
- Operating Temperature Ballast Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2926
- Zoro # G401769206
- UPC # 46135249228
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.5 |
Length | 47.78 |
Details
Material | Glass |
Voltage | 120-277 |
IMAP | No IMAP |
Finish | White |
Operating Temperature | Ballast Dependent |
Operating Frequency | 50/60 |
Energy Star | No |
Hours Rated | 20000 |
Indoor/Outdoor | Indoor |
Dimmable | No |
RoHS Compliant | Yes |
Bulb Shape | T12 |
Watts | 40 |
CEC Title 20 | Yes |
Bulb Base | Medium Bi Pin |
For Use With | Lighting |
Weight | 0.002 |
Location Rating | Not Rated |
Description
This 40-watt black light T12 fluorescent lamp features a medium bi-pin base and up to a 20,000-hour life span. Blacklight linear bulbs emit ultraviolet (UV-A) light which can be used for numerous applications. Whether they are used in hospitals to check for the cleanliness of surfaces or in a bug zapper to create a pest-free environment, these lamps are sure to meet all of your lighting needs.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) (1S14/VIN/827/CL/G/E26/ND 1CT)
- EKENA MILLWORK Crawley Ceiling Medallion, Two Piece (Fits Canopies up to 6 3/4"), 18"W x 18"H x 3 1/4"ID x 1 1/2"P (CM18CR2)
- LIGHT EFFICIENT DESIGN HID LED, 11 W, Medium Screw (E26) (LED-8037E345-A)
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- SATCO 13W - 12 Inch Fluorescent T8 - 4100K - Cool White - G13 base (S7920)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- SATCO Satco 32-watt 48" T8 Fluorescent Bulbs (SDNS8449)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- ILC Replacement for Trojan UV 601 replacement light bulb lamp (UV 601 TROJAN)
- Satco Fluorescent Linear Lamps