Shop All Incandescent Light Bulbs
Satco
40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack
Mfr # S3859
Zoro # G1932408
Sold in multiples of 11 for $10.01
$10.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Voltage 130
- Bulb Finish Yellow
- Bulb Technology Incandescent
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3859
- Zoro # G1932408
- UPC # 45923038594
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Lighting Technology | Incandescent |
Voltage | 130 |
Bulb Finish | Yellow |
Bulb Technology | Incandescent |
Item | Bug Light |
Shatter-Resistant | No |
Product Type | Bug Light |
Description
Bug Light, 130, Shatter-Resistant No, Bulb Finish Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- CELEBRATIONS LED C6 WW 100CT (47950-71)
- HOLLAND BAR STOOL CO Xavier Pendant Light, Black Fixture (BL1BKXavier)
- SATCO Bulb, Incandescent, 25W, T8, Bayonet Double Contact Base, Sign & Indicator (S3909)
- SATCO Bulb, Incandescent, 75W, A21, Medium Base, General Service (S5012)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3611)
- SATCO 25 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3778)
- ILC Replacement for SLI Sylvania Lighting 40a/soft White replacement light bulb lamp, 4PK (40A/SOFT WHITE SLI SYLVANIA LIGHTING)
- Satco Incandescent Light Bulbs