Shop All Decorative Light Bulbs
Satco
40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V
Mfr # S2426
Zoro # G0966255
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.13 in.
- Bulb Finish Clear
- Dimmable Yes
- Voltage 120V
- Max Overall Bulb Length 5.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2426
- Zoro # G0966255
- UPC # 045923024269
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.13 in. |
Max Overall Bulb Length | 5.5 in. |
Details
Item | Bulb,Incandescent,40W,T9,Medium Base,Vin |
Bulb Finish | Clear |
Dimmable | Yes |
Voltage | 120V |
Bulb Beam Angle | 360 |
Product Type | Bulb,Incandescent,40W,T9,Medium Base,Vin |
Bulb Amps | 0.333A |
Description
Bulb,Incandescent,40W,T9,Medium Base,Vin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mr16-exn 50W With Cover replacement light bulb lamp, 2PK (MR16-EXN 50W WITH COVER PLUSRITE)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- ILC Replacement for Purtest Pt-12 Quartz Sleeve replacement light bulb lamp (PT-12 QUARTZ SLEEVE PURTEST)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- SATCO 40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3602)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V (S3274)
- ILC Replacement for Satco S3725 replacement light bulb lamp, 10PK (S3725 SATCO)
- Satco Decorative Light Bulbs