Shop All Decorative Light Bulbs
Satco
40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V
Mfr # S2421
Zoro # G0966298
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Bulb Beam Angle 360
- Voltage 120V
- Max Overall Bulb Length 7.31 in.
- Bulb Shape T9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S2421
- Zoro # G0966298
- UPC # 045923024214
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 7.31 in. |
Light Bulb Dia. | 1.09 in. |
Details
Item | Incandescent Bulb |
Dimmable | No |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Shape | T9 |
Watts | 40 W |
Bulb Finish | Clear |
Product Type | Bulb,Incandescent,40W,T9,Medium Base,Vin |
Bulb Amps | 0.333A |
Description
Incandescent Bulb, Bulb Shape T9, Watts 40 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, CAMO (LBP1500MB-L34C)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- ILC Replacement for GE General Electric G.E Ge332maxp-h/ultra (GE332MAXP-H/ULTRA GE GENERAL ELECTRIC G.E)
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- SATCO 40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack (S4740)
- SATCO 7.5 W CA5 Incandescent - Yellow - 1500 Hours - 35L - Candelabra Base - 120V (S3243)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V - 2-Pack (S3773)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V - Carded (S2716)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- Satco Decorative Light Bulbs