Shop All Decorative Light Bulbs
Satco
40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V
Mfr # S2413
Zoro # G0966115
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Light Bulb Dia. 2.38 in.
- Dimmable Yes
- Voltage 120V
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2413
- Zoro # G0966115
- UPC # 045923024139
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in. |
Max Overall Bulb Length | 5.19 in. |
Details
Item | Bulb,Incandescent,40W,ST19,Medium Base |
Bulb Finish | Clear |
Dimmable | Yes |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.333A |
Description
Bulb,Incandescent,40W,ST19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Replacement Globe, Clear 4-Tier (5695-0)
- ILC Replacement for Athalon 7mr16/840nfl25 replacement light bulb lamp (7MR16/840NFL25 ATHALON)
- ILC Replacement for All-pro Al6501fl replacement light bulb lamp (AL6501FL ALL-PRO)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Black and White Glass (23130-BLWH)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V (S4323)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- GENERAL ELECTRIC 24 in. 8W T8-T12 3500K Light Bulb Tube, Bright White (GEL37137)
- Satco Decorative Light Bulbs