Shop All Decorative Light Bulbs
Satco
40 W R14 Incandescent - Frost - 1500 Hours - 280L - Medium Base - 120V - Carded
Mfr # S4705
Zoro # G0966054
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Dimmable Yes
- Max Overall Bulb Length 2.63 in.
- Bulb Beam Angle 0
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4705
- Zoro # G0966054
- UPC # 045923047053
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.63 in. |
Light Bulb Dia. | 1.75 in. |
Details
Item | Bulb,Incandescent,40W,R14,Medium Base |
Voltage | 120V |
Dimmable | Yes |
Bulb Beam Angle | 0 |
Bulb Finish | Frost |
Bulb Amps | 0.333A |
Description
Bulb,Incandescent,40W,R14,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Clear, 4-Pin (2G11) (23452-V)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SATCO 15 W T6 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 120V - 2-Pack (S3715)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- Satco Decorative Light Bulbs