Shop All Decorative Light Bulbs
Satco
40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V - Carded
Mfr # S4706
Zoro # G0965993
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Max Overall Bulb Length 2.63 in.
- Bulb Beam Angle 0
- Voltage 130V
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4706
- Zoro # G0965993
- UPC # 045923047060
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.63 in. |
Light Bulb Dia. | 1.75 in. |
Details
Item | Bulb,Incandescent,40W,R14,European Base |
Dimmable | Yes |
Bulb Beam Angle | 0 |
Voltage | 130V |
Bulb Finish | Frost |
Bulb Amps | 0.308A |
Description
Bulb,Incandescent,40W,R14,European Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 33213SSP (WW-L9Z2-7)
- ILC Replacement for Halco El/mdt 27W replacement light bulb lamp (EL/MDT 27W HALCO)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- SATCO 25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3366)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- SATCO 75 W T8 Incandescent - Clear - 2000 Hours - 584L - Medium Base - 130V (S2979)
- SATCO 15 W CA8 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (A3673)
- ILC Replacement for Philips Bc60ba9c/cl/ll replacement light bulb lamp, 4PK (BC60BA9C/CL/LL PHILIPS)
- Satco Decorative Light Bulbs