Shop All Decorative Light Bulbs
Satco
40 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 384L - Candelabra Base - 120V
Mfr # S3245
Zoro # G0965799
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 0
- Bulb Finish Silver Crown
- Bulb Shape G16
- Watts 40 W
- Light Bulb Dia. 2.06 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3245
- Zoro # G0965799
- UPC # 045923032455
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.06 in. |
Max Overall Bulb Length | 3 in. |
Details
Item | Incandescent Bulb |
Bulb Beam Angle | 0 |
Bulb Finish | Silver Crown |
Bulb Shape | G16 |
Watts | 40 W |
Voltage | 120V |
Dimmable | Yes |
Product Type | Bulb,Incandescent,40W,G16 1/2,Candelabra |
Bulb Amps | 0.333A |
Description
Incandescent Bulb, Bulb Shape G16, Watts 40 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- ILC Replacement for Bulbrite 739698770567 replacement light bulb lamp (739698770567 BULBRITE)
- ILC Replacement for Flowtron Bk-80d replacement light bulb lamp (BK-80D FLOWTRON)
- MAGLITE Mag-Lite 459-XL50-S3016 Extra large; 50 Led Flashlight; 3 Aaa; Black (459-XL50-S3016)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V (S4998)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- SATCO 25 W - Incandescent - S11 - Clear - 1500 Hours - 220L - Intermediate Base - 120V - Carded (S3718)
- ILC Replacement for Satco A3684 replacement light bulb lamp, 4PK (A3684 SATCO)
- Satco Decorative Light Bulbs