Shop All Decorative Light Bulbs
Satco
40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V
Mfr # S3370
Zoro # G0965695
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Light Bulb Dia. 1.88 in.
- Features Lensed Lamp
- Dimmable Yes
- Max Overall Bulb Length 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3370
- Zoro # G0965695
- UPC # 045923033704
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.88 in. |
Max Overall Bulb Length | 4.5 in. |
Maximum Overall Length | 4.5 in |
Details
Item | Bulb,Incandescent,40W,F15,Medium Base |
Bulb Beam Angle | 360 |
Features | Lensed Lamp |
Dimmable | Yes |
Watts | 40W |
Voltage | 120V |
Standards | CSAus |
Bulb Shape | F15 |
Bulb Finish | Amber |
Lamp Base | Medium |
Lighting Technology | Incandescent |
Bulb Amps | 0.333A |
Beam Spread | 360 Degrees |
Lamp Filament | CC-9 |
Description
Bulb,Incandescent,40W,F15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux Happy Eyes 27 Watt 27W replacement light bulb lamp (HAPPY EYES 27 WATT 27W VERILUX)
- ILC Replacement for Medical Illumination 011315-6 replacement light bulb lamp (011315-6 MEDICAL ILLUMINATION)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- CURRENT BR30 E26 (Medium) LED Light Bulb Soft White 65 Watt Equivalence 6 pk, 6PK (38621)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V (S3604)
- SATCO 40 W T8 Incandescent - Clear - 2000 Hours - 265L - Medium Base - 130V (S2977)
- SATCO 100 W A19 Incandescent - Silver Crown - 1500 Hours - 960L - Medium Base - 130V (S3956)
- Satco Decorative Light Bulbs