Shop All Decorative Light Bulbs
Satco
40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V
Mfr # S3414
Zoro # G0965458
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 4.5 in.
- Bulb Finish Spun White
- Voltage 120V
- Bulb Beam Angle 360
- Light Bulb Dia. 1.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3414
- Zoro # G0965458
- UPC # 045923034145
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.5 in. |
Light Bulb Dia. | 1.88 in. |
Details
Item | Bulb,Incandescent,40W,C15,Medium Base |
Bulb Finish | Spun White |
Voltage | 120V |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Amps | 0.333A |
Description
Bulb,Incandescent,40W,C15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- HHIP 5 Watt Waterproof LED Universal Arm Work Light (8401-0463)
- ADVANCE PHILIPS ADVANCE 58 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-N)
- SATCO 150 W G40 Incandescent - Clear - 4000 Hours - 1700L - Medium Base - 120V (S3014)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- SATCO 25 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 160L - Medium Base - 120V (S3827)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 2500 Hours - 193L - Candelabra Base - 130V (A3685)
- Satco Decorative Light Bulbs