Shop All Decorative Light Bulbs
Satco
40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V
Mfr # S4983
Zoro # G0965065
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 4.13 in.
- Bulb Beam Angle 360
- Light Bulb Dia. 2.38 in.
- Dimmable Yes
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S4983
- Zoro # G0965065
- UPC # 045923049835
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.13 in. |
Light Bulb Dia. | 2.38 in. |
Details
Item | Bulb,Incandescent,40W,A19,Medium Base |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 130V |
Bulb Finish | Ceramic Yellow |
Bulb Amps | 0.308A |
Description
Bulb,Incandescent,40W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Airtight Metal Cone Reflector Trim" (ELM501W)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- NEWHOUSE LAMP CLAMP LED BLK3W 22"" (NHCLP-LED-BLK)
- ILC Replacement for Universal Es-1-cfh-42/32/26-unv-d (ES-1-CFH-42/32/26-UNV-D UNIVERSAL)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V (S3278)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- FEIT ELECTRIC Electric The Original 60 W ST19 Vintage Incandescent Bulb E26 (Medium) Soft White (60ST19)
- Satco Decorative Light Bulbs