Shop All Decorative Light Bulbs
Satco
40 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V
Mfr # S4982
Zoro # G0965074
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 4.13 in.
- Light Bulb Dia. 2.38 in.
- Voltage 130V
- Bulb Finish Ceramic Green
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4982
- Zoro # G0965074
- UPC # 045923049828
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.13 in. |
Light Bulb Dia. | 2.38 in. |
Details
Item | Bulb,Incandescent,40W,A19,Medium Base |
Voltage | 130V |
Bulb Finish | Ceramic Green |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Amps | 0.308A |
Description
Bulb,Incandescent,40W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8228)
- ILC Replacement for Universal B232i277rh-a replacement light bulb lamp (B232I277RH-A UNIVERSAL)
- ILC Replacement For ALLANSON INTERNATIONAL RSS496AT120277V (RSS496AT-120-277V)
- ZENITH METAL Cabinet Med Top Light (701L)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- SATCO 400 W G30 Incandescent - Clear - 2000 Hours - 6000L - Medium Base - 120V (S7005)
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- Satco Decorative Light Bulbs