Shop All Decorative Light Bulbs
Satco
40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 130V - Teflon Shatter Proof
Mfr # S6811
Zoro # G0965056
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 360
- Bulb Finish Frost
- Max Overall Bulb Length 3.5 in.
- Light Bulb Dia. 1.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6811
- Zoro # G0965056
- UPC # 045923068119
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.5 in. |
Light Bulb Dia. | 1.88 in. |
Details
Item | Bulb,Incandescent,40W,A15,Medium Base |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Frost |
Voltage | 130V |
Bulb Amps | 0.308A |
Description
Bulb,Incandescent,40W,A15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- ILC Replacement for Bulbrite F24t4/64k replacement light bulb lamp (F24T4/64K BULBRITE)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- SATCO 25 W F10 Incandescent - Aurora - 1500 Hours - 190L - Candelabra Base - 120V (S3373)
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- SATCO 60 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 672L - Candelabra Base - 120V (S3246)
- SATCO 75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V (S3920)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C249-1)
- Satco Decorative Light Bulbs