Shop All Decorative Light Bulbs
Satco
40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V
Mfr # S4164
Zoro # G0964959
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Voltage 130V
- Max Overall Bulb Length 3.38 in.
- Bulb Beam Angle 360
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S4164
- Zoro # G0964959
- UPC # 045923041648
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.38 in. |
Light Bulb Dia. | 1.88 in. |
Details
Item | Bulb,Incandescent,40W,A15,Intermediate B |
Bulb Finish | Clear |
Voltage | 130V |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Amps | 0.308A |
Description
Bulb,Incandescent,40W,A15,Intermediate B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 49947 (49947 OSRAM SYLVANIA)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- DORCY High Visibility Yellow LED Flashlight, AA, 190lm (41-0095)
- SATCO 150 W R30 Incandescent - Grow - 2000 Hours - Medium Base - 120V (S2852)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- SATCO 25 W CA10 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V - 2-Pack (S3767)
- SATCO 7.5 W S11 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 120V - Carded (S4511)
- SATCO 20 W miniature - R12 - 300 Hours - Bayonet Single Contact Base - 13V (S3618)
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- Satco Decorative Light Bulbs