Shop All Decorative Light Bulbs
Satco
40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V
Mfr # S4160
Zoro # G0964864
Sold in multiples of 9 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 360
- Max Overall Bulb Length 3.38 in.
- Voltage 130V
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S4160
- Zoro # G0964864
- UPC # 045923041600
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.38 in. |
Light Bulb Dia. | 1.88 in. |
Details
Item | Bulb,Incandescent,40W,A15,Candelabra Bas |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Voltage | 130V |
Bulb Finish | Clear |
Bulb Amps | 0.308A |
Description
Bulb,Incandescent,40W,A15,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- MILLENNIUM Angle Shade (RAS12-SB)
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- ILC Replacement for Verilux 36W Happylight Deluxe replacement light bulb lamp (36W HAPPYLIGHT DELUXE VERILUX)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- SATCO 35 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 12.8V (S4307)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- Satco Decorative Light Bulbs