Shop All Decorative Light Bulbs
Satco
40 W A15 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V
Mfr # S2424
Zoro # G0965117
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Finish Clear
- Watts 40W
- Max Overall Bulb Length 3.63 in.
- Light Bulb Dia. 1.84 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2424
- Zoro # G0965117
- UPC # 045923024245
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.63 in. |
Light Bulb Dia. | 1.84 in. |
Maximum Overall Length | 3.63 in |
Details
Item | Bulb,Incandescent,40W,A15,Medium Base |
Voltage | 120V |
Bulb Finish | Clear |
Watts | 40W |
Features | Lensed Lamp |
Lumens | 160L |
Dimmable | Yes |
Bulb Shape | A15 |
Bulb Beam Angle | 360 |
Lamp Base | Medium |
Lighting Technology | Incandescent |
Bulb Amps | 0.333A |
Lamp Filament | Cage Style |
Beam Spread | 360 Degrees |
Color Rendering Index | 100 |
Color Temperature | 2700K |
Description
Bulb,Incandescent,40W,A15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb (HR400DX33)
- ILC Replacement For EIKO 381 AIRCRAFT AIRPORT AIRFIELD BULBS SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1DCV-2)
- ILC Replacement for Donar 39410 replacement light bulb lamp (39410 DONAR)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- SATCO 11 W S14 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 130V - 4-Pack (S3964)
- SATCO 3 W CA5 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3661)
- SATCO 10 W G12 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3836)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 120V (S3447)
- SATCO 40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2412)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V - 2-Pack (S3774)
- Satco Decorative Light Bulbs