Shop All LED Light Bulbs
Satco
4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt
Mfr # S21372
Zoro # G410018937
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Dimmable Yes
- Voltage 120
- Watts 4
- Housing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21372
- Zoro # G410018937
- UPC # 45923231728
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.12 in |
Depth | 0.79 in |
Details
Bulb Base Type | Intermediate |
Bulb Color Temp. | 3000K |
Bulb Shape | T6.5 |
Dimmable | Yes |
Voltage | 120 |
Watts | 4 |
Lumens | 360 |
Housing Material | Glass |
Bulb Finish | Frost |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Wattage Equivalency | 40W |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Standards | FCC / RoHS / cETLus |
Light Color | Warm White |
Bulb Beam Angle | 320 degrees |
Operating Frequency | 60Hz |
Location Rating | Wet |
Description
Known for producing a wide range of quality lighting products, Satco Nuvo's S21372 frosted bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIONS LIGHTING Seedy Small Cone (G64)
- PROGRESS LIGHTING Polycarbonate Outdoor Small 1-Light Wall Lantern, 60W, Black (P5612-31)
- SIGNIFY LED, 5.5 W, F15, Medium Screw (E26) (5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/835HE)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- SATCO 4 Watt T6.5 LED, Clear, Intermediate Base, 4000K, 400 Lumens, 120 Volt (S21371)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- SATCO 120/100/80W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23145)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16504)
- SATCO 12 Watt A19 LED, White, 3000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11445)
- Satco LED Light Bulbs