Shop All LED Light Bulbs
Satco
4 Watt T6.5 LED, Clear, Intermediate Base, 4000K, 400 Lumens, 120 Volt
Mfr # S21371
Zoro # G510018950
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Dimmable Yes
- Voltage 120
- Watts 4
- Bulb Operating Temp. Range -20°C (-4°F) to +45°C (+113°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21371
- Zoro # G510018950
- UPC # 45923231711
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.12 in |
Depth | 0.79 in |
Details
Bulb Base Type | Intermediate |
Bulb Color Temp. | 4000K |
Bulb Shape | T6.5 |
Dimmable | Yes |
Voltage | 120 |
Watts | 4 |
Lumens | 400 |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Standards | FCC / RoHS / cETLus |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Wattage Equivalency | 40W |
Light Color | Cool White |
Bulb Beam Angle | 300 degrees |
Bulb Finish | Clear |
Housing Material | Glass |
Location Rating | Wet |
Operating Frequency | 60Hz |
Description
Known for producing a wide range of quality lighting products, Satco Nuvo's S21371 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 4000K in cool white, an invigorating illumination, it is perfectly suited for today's lighting solutions.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- SATCO 15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI (S11486)
- SATCO 4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt (S21372)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- SATCO 10.5W LED A19 BULB (S12423)
- SATCO Bulb 7w CFS7W/827 (S8302)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- Satco LED Light Bulbs