Shop All LED Light Bulbs
Satco
4-Watt T6.5 LED - Clear - Intermediate Base - 3000K - 400 Lumens - 120 Volts
Mfr # S21860
Zoro # G709012424
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Intermediate
- Bulb Color Temp. 3000K
- Bulb Shape T6.5
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21860
- Zoro # G709012424
- UPC # 45923218606
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.12 in |
Light Bulb Dia. | 0.79 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Intermediate |
Bulb Color Temp. | 3000K |
Bulb Shape | T6.5 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Lumens | 400 |
Wattage Equivalency | 40W (Incandescent) |
Housing Material | Glass / Copper |
Bulb Primary Application | Indoor and Outdoor Lighting |
Energy Star Compliant | No |
CRI | 90 |
Standards | cETLus Listed ; FCC ; RoHS; UL listed Wet rating |
Color Temperature | Soft White |
Bulb Beam Angle | 300 degrees |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Description
5.5-Watt T10 LED - Clear - Medium Base - 2700K - 450 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- FEIT ELECTRIC Electric Linear G13 (Medium Bi-Pin) LED Bulb Daylight 60 Watt Equivalence (T24/850/LEDG2)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 8 deg. (17PAR38/EXPERTCOLOR/S8/927/DIM/120V)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 120V (S7940)
- SATCO 3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21283)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- ILC Replacement For SATCO A3683 LED REPLACEMENT (WX-SLWG-2)
- Satco LED Light Bulbs