Shop All LED Light Bulbs
Satco
4 Watt T6.5 LED, Clear, Intermediate Base, 3000K, 400 Lumens, 120 Volt
Mfr # S21370
Zoro # G410018951
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Dimmable Yes
- Voltage 120
- Watts 4
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21370
- Zoro # G410018951
- UPC # 45923231704
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.12 in |
Depth | 0.79 in |
Details
Bulb Base Type | Intermediate |
Bulb Color Temp. | 3000K |
Bulb Shape | T6.5 |
Dimmable | Yes |
Voltage | 120 |
Watts | 4 |
Lumens | 400 |
Light Color | Warm White |
Bulb Finish | Clear |
Housing Material | Glass |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Bulb Beam Angle | 300 degrees |
Wattage Equivalency | 40W |
Standards | FCC / RoHS / cETLus |
Location Rating | Wet |
Operating Frequency | 60Hz |
Description
Known for producing a wide range of quality lighting products, Satco Nuvo's S21370 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY WTHReady RCH LED Light (RCL1FN2WR.1)
- COAST CUTLERY COAST 36 Lumens, LED Black Inspection Flashlight (G20)
- METALUX Ft Led Striplight, 4100 Lm, 40K, 0-10V, 4 (4SNLED-LD5-41SL-LW-UNV-L840-CD1-U)
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- SATCO 13W T10 LED Light Bulb - S14s Base - Frost Finish (S8190)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- SATCO 9W A19 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11440)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16500)
- SATCO 4-Watt B11 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK (S21821)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- Satco LED Light Bulbs