Shop All LED Light Bulbs
Satco
4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt
Mfr # S21375
Zoro # G210018953
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Dimmable Yes
- Voltage 120
- Watts 4
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21375
- Zoro # G210018953
- UPC # 45923231759
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.12 in |
Depth | 0.79 in |
Details
Bulb Base Type | Bayonet Double Contact |
Bulb Color Temp. | 4000K |
Bulb Shape | T6.5 |
Dimmable | Yes |
Voltage | 120 |
Watts | 4 |
Lumens | 400 |
Bulb Finish | Clear |
Standards | FCC / RoHS / cETLus |
Housing Material | Glass |
Bulb Beam Angle | 300 degrees |
Wattage Equivalency | 40W |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Light Color | Cool White |
Location Rating | Wet |
Operating Frequency | 60Hz |
Description
Known for producing a wide range of quality lighting products, Satco Nuvo's S21375 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a double-contact bayonet base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 4000K in cool white, an invigorating illumination, it is perfectly suited for today's lighting solutions.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- ILC Replacement for Grainger 35je64 (35JE64 GRAINGER)
- SATCO NUVO 3.5w Led Microwave Bulb (S12114)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- SATCO 4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt (S21372)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8226)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- SATCO 5.5W PAR20 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22210)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- ILC Replacement for Halco T5fr25/840/dir2/ho/led replacement light bulb lamp (T5FR25/840/DIR2/HO/LED HALCO)
- Satco LED Light Bulbs