Shop All LED Light Bulbs
Satco
4-Watt T6.5 LED - Clear - Bayonet Double Contact Base - 3000K - 400 Lumens - 120 Volts
Mfr # S21861
Zoro # G309012442
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Bayonet Double Contact
- Bulb Color Temp. 3000K
- Bulb Shape T6.5
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21861
- Zoro # G309012442
- UPC # 45923218613
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.79 in |
Length | 5 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Bayonet Double Contact |
Bulb Color Temp. | 3000K |
Bulb Shape | T6.5 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Lumens | 400 |
Color Temperature | Soft White |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
CRI | 90 |
Bulb Beam Angle | 300 degrees |
Bulb Primary Application | Indoor and Outdoor Lighting |
Housing Material | Glass / Copper |
Wattage Equivalency | 40W (Incandescent) |
Standards | cETLus Listed ; FCC ; RoHS; UL listed Wet rating |
Energy Star Compliant | No |
Description
5.5-Watt T10 LED - Clear - Medium Base - 5000K - 450 Lumens - 120 Volts
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- HYGRADE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S5863)
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- SATCO 23W PLL LED ballast bypass 2G11 2600Ls 120-277V 3500K (S9950)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- SATCO 3/9/12W A19 LED 3-way Frosted 3000K Medium Double Contact 22 (S9317)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- SATCO 72W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13150)
- BULBRITE LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2700K, 800 Lm, 4PK (862876)
- Satco LED Light Bulbs