Shop All LED Light Bulbs
Satco
4 Watt LED 5000K Clear Candelabra Base 120-130 Volts
Mfr # S11211
Zoro # G6503997
product price: $10.95
/ea
Sold in multiples of 20 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120V-130V
- Watts 4W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11211
- Zoro # G6503997
- UPC # 45923112119
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 2.31 in |
Details
Bulb Base Type | E12 |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120V-130V |
Watts | 4W |
For Enclosed Fixtures | Yes |
Color Temperature | Natural Light |
Item | Miniature |
CRI | 80 |
Standards | cETLus - Listed |
Bulb Amps | 0.033-0.031A |
Beam Spread | 360 Degrees |
Features | Lensed Lamp |
Incandescent Equivalent | 35W |
Enlosed/Open | Enclosed |
Lamp Shape | T4 |
Environment | Damp |
Lens Finish | Clear |
Base Type | Candelabra |
Description
4 Watt LED 5000K Clear Candelabra Base 120-130 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Flasher, 20A, 3 Terminals, 24VDC (NO. 234)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/835)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- SATCO 7W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16430)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No Dim, Frosted (S18404)
- SATCO 5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21853)
- FEIT ELECTRIC PAR38 E26 (Medium) LED Smart Bulb Color Changing 90 W (PAR38/RGBWCA/AG)
- Satco LED Light Bulbs