Shop All LED Light Bulbs
Satco
4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21248
Zoro # G305829266
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21248
- Zoro # G305829266
- UPC # 45923205637
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.88 |
Length | 6.54 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Item | LED Filament Bulb |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | cETLus |
Bulb Designation | Wet |
For Enclosed Fixtures | Yes |
Housing Material | Glass |
Bulb Finish | Clear |
Bulb Primary Application | Decorative |
Green Certification or Other Recognition | Lawful for sale in California |
Light Color | Warm White |
Description
Satco's S21248 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 6.54 inches, MOD: 4.88 inches • Medium base • Clear finish • G40 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- NEBO Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1022)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- SATCO 42W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16441)
- SATCO 12W T8 LED 3 ft. 50K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39929)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- Satco LED Light Bulbs