Shop All LED Light Bulbs
Satco
4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21216
Zoro # G205829236
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 300
- Voltage 120
- Watts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21216
- Zoro # G205829236
- UPC # 45923205316
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 |
Length | 3.11 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Light Color | Soft White |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Bulb Primary Application | Decorative |
Item | LED Filament Bulb |
Indoor/Outdoor Usage | Indoor/Outdoor |
CRI | 90 |
Bulb Finish | Clear |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
Description
Satco's S21216 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Medium base • Clear finish • G16.5 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/230V)
- WOBBLE LIGHT W, OBBLE LIGHT 400W, BT28 Metal Halide HID Light Bulb (111903)
- ILC Replacement for Bulbrite Cf16r30cw/e replacement light bulb lamp (CF16R30CW/E BULBRITE)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21204)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- SATCO Bulb, LED, 1.4W, 120V, B11, Base E26, 27K (S9154)
- SATCO 27/22/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23148)
- SATCO 5.5W BT15 LED Light Bulb - Medium Base - Clear Finish (S8559)
- SATCO 15W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8204)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 6500K Daylight Type A+B G13 Base 6-Pack (LR34184-6PK)
- Satco LED Light Bulbs