Shop All LED Light Bulbs
Satco
4-Watt CA10 LED - Frosted - Candelabra Base - 5000K - 350 Lumens - 120 Volts, 2PK
Mfr # S21845
Zoro # G909012453
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Candelabra
- Bulb Color Temp. 5000K
- Bulb Shape CA10
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21845
- Zoro # G909012453
- UPC # 45923218453
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.72 in |
Light Bulb Dia. | 1.38 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 5000K |
Bulb Shape | CA10 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Lumens | 350 |
Energy Star Compliant | Yes |
Color Temperature | Natural Light |
Bulb Primary Application | Indoor and Outdoor Lighting |
Bulb Beam Angle | 300 degrees |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
CRI | 90 |
Housing Material | Glass / Copper |
Standards | cETLus Listed ; FCC ; RoHS; UL listed Wet rating |
Wattage Equivalency | 40W (Incandescent) |
Description
5.5-Watt CA10 LED - Frosted - Candelabra Base - 2700K - 500 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clip, F/Standard or Tall T-Grid Ceiling (515A)
- ILC Replacement for Federal Signal 651 Strobe (651 STROBE FEDERAL SIGNAL)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- ILC Replacement for Tomar 5001 Xenon Strobe Tube Replacement Lamp (5001 XENON STROBE TUBE REPLACEMENT LAMP TOMAR)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK (S22219)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21804)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- SATCO 3 Watt T6.5 LED Lamp, Clear, Intermediate Base, 90 CRI, 2700K (S21342)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8208)
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- EURI LIGHTING LED A15 40W Dim ES (VA15-3020e-4)
- Satco LED Light Bulbs