Shop All LED Light Bulbs
Satco
4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK
Mfr # S21840
Zoro # G509012464
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Candelabra
- Bulb Color Temp. 2700K
- Bulb Shape CA10
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21840
- Zoro # G509012464
- UPC # 45923218408
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.72 in |
Light Bulb Dia. | 1.38 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Bulb Shape | CA10 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Lumens | 350 |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Wattage Equivalency | 40W (Incandescent) |
CRI | 90 |
Standards | cETLus Listed ; FCC ; RoHS; UL listed Wet rating |
Bulb Primary Application | Indoor and Outdoor Lighting |
Energy Star Compliant | Yes |
Housing Material | Glass / Copper |
Bulb Beam Angle | 300 degrees |
Color Temperature | Warm White |
Description
4-Watt CA10 LED - Clear - Candelabra Base - 5000K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- ILC Replacement for Vari-lite Vl3000 Spot replacement light bulb lamp (VL3000 SPOT VARI-LITE)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- ILC Replacement for PLUSRITE JCD-120V/40W/G9 (JCD-120V/40W/G9 PLUSRITE)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7365)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk (S21702)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- Satco LED Light Bulbs