Shop All LED Light Bulbs
Satco
4 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21287
Zoro # G405829173
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21287
- Zoro # G405829173
- UPC # 45923206023
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 |
Length | 3.58 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Bulb Finish | Frost |
Item | LED Filament Bulb |
Bulb Primary Application | Decorative |
Standards | cETLus |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Bulb Designation | Wet |
Light Color | Warm White |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S21287 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.58 inches, MOD: 1.38 inches • Medium base • Frost finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Jcd6v10wh20 replacement light bulb lamp, 2PK (JCD6V10WH20 EIKO)
- VAXCEL Milano Mini Pendant Bronze (P0177)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- SATCO 13W BR40 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V (S11779)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- SATCO 5W A15 LED Light Bulb - Medium Base - Frost Finish (S8573)
- SATCO FLMNT LED BULB BULB A19 SW (S12423)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- SATCO Bulb, LED, 0.5W, 120V, C7, Base E12, 27K (S9157)
- BERGEN INDUSTRIES LED Stk Light Bulb, 1100 lm, 12W, PK5 (1250STK)
- Satco LED Light Bulbs