Shop All LED Light Bulbs
Satco
4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts, 3PK
Mfr # S21369
Zoro # G905829246
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 3000K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21369
- Zoro # G905829246
- UPC # 45923206764
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.58 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Bulb Designation | Wet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
Item | LED Filament Bulb |
Green Certification or Other Recognition | Lawful for sale in California |
Standards | cULus |
For Enclosed Fixtures | Yes |
Light Color | Soft White |
Housing Material | Glass |
Bulb Primary Application | Decorative |
CRI | 90 |
Description
Satco's S21369 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.58 inches, MOD: 1.38 inches • Medium base • Clear finish • B11 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18V 1,900 lumens LED Floodlight (GLI18V-1900N)
- ILC Replacement for Batteries AND Light Bulbs Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Glasco Ultraviolet L-501414 replacement light bulb lamp (L-501414 GLASCO ULTRAVIOLET)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7224)
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- SATCO 4 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21287)
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Soft White 65 W , 2PK (40728)
- Satco LED Light Bulbs