Shop All LED Light Bulbs
Satco
4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21284
Zoro # G505829332
product price: $12.85
/ea
Sold in multiples of 2 for $25.70
$25.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21284
- Zoro # G505829332
- UPC # 45923205996
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.58 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Standards | cULus |
Bulb Finish | Clear |
CRI | 90 |
Green Certification or Other Recognition | Lawful for sale in California |
For Enclosed Fixtures | Yes |
Bulb Designation | Wet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Bulb Primary Application | Decorative |
Light Color | Warm White |
Item | LED Filament Bulb |
Description
Satco's S21284 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.58 inches, MOD: 1.38 inches • Medium base • Clear finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 30K (S28766)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 40K (S29817)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- ILB GOLD Bulb, LED Base Type E10, Replacement For Norman Lamps, LED120Msa-Acdc (LED120MSA-ACDC)
- Satco LED Light Bulbs