Shop All LED Light Bulbs
Satco
4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts
Mfr # S21268
Zoro # G805829322
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Bulb Color Temp. 5000K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21268
- Zoro # G805829322
- UPC # 45923205835
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.4 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 5000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Bulb Primary Application | Decorative |
Light Color | Natural Light |
Bulb Finish | Clear |
Item | LED Filament Bulb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Bulb Designation | Wet |
CRI | 90 |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S21268 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Clear finish • B11 lamp shape • 5000K Natural white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730N)
- FULHAM FIREHORSE 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-C)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V (S3607)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- SATCO 9.5W A19 LED Frosted 27K E26 Base 220 Degree Beam Angle 120V Non-Dim (S29593)
- SATCO 75 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Brushed Nickel Finish (S11855)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- ILB GOLD Bulb, LED Base Type E12, Replacement For Norman Lamps LED-C9-Blue, 2PK (LED-C9-BLUE)
- Satco LED Light Bulbs