Shop All LED Light Bulbs
Satco
4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts
Mfr # S21265
Zoro # G605829225
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Bulb Color Temp. 3000K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21265
- Zoro # G605829225
- UPC # 45923205804
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 |
Length | 3.4 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Green Certification or Other Recognition | Lawful for sale in California |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Bulb Finish | Clear |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
Item | LED Filament Bulb |
Light Color | Soft White |
Standards | cETLus |
Bulb Designation | Wet |
Description
Satco's S21265 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Clear finish • B11 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iota I-42-em-a/b (I-42-EM-A/B IOTA)
- ILC Replacement for Eiko 15527 replacement light bulb lamp (15527 EIKO)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- SATCO Bulb LED PAR30 13w Long 3K Dim (S29431)
- SATCO 5W T4 Repl. LED 3000K G9 360' beam 120V, Type: Tube (S9228)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 5000K, 120 Volts (S21339)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8208)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- Satco LED Light Bulbs