Shop All LED Light Bulbs
Satco
4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21264
Zoro # G705829248
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21264
- Zoro # G705829248
- UPC # 45923205798
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.4 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Bulb Designation | Wet |
Green Certification or Other Recognition | Lawful for sale in California |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Primary Application | Decorative |
Light Color | Warm White |
Housing Material | Glass |
Standards | cETLus |
For Enclosed Fixtures | Yes |
CRI | 90 |
Item | LED Filament Bulb |
Bulb Finish | Clear |
Description
Satco's S21264 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Clear finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- FEIT ELECTRIC Bulb Fl Circ T9 Cw 40W (FC16T10/CW)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- ASD LIGHTING Light, LED, Rnd, Mni-Pan, 5", SM, ETL/ES, 6W, 3K (ASD-MNPR-5D630-W)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21357)
- SATCO 10W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET (S11760)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- SATCO 5.5W PAR20 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22210)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- Satco LED Light Bulbs