Shop All LED Light Bulbs
Satco
4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK
Mfr # S21823
Zoro # G509012457
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Candelabra
- Bulb Color Temp. 2700K
- Bulb Shape B11
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21823
- Zoro # G509012457
- UPC # 45923218231
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 3.97 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Lumens | 350 |
Bulb Beam Angle | 300 degrees |
CRI | 90 |
Bulb Primary Application | Indoor and Outdoor Lighting |
Wattage Equivalency | 40W (Incandescent) |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
Color Temperature | Warm White |
Housing Material | Glass / Copper |
Energy Star Compliant | Yes |
Description
4-Watt B11 LED - Frosted - Candelabra Base - 3000K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A15 E26 DL 40W 2PK (BPA1540W95CAFL2)
- FEIT ELECTRIC OM60-830-LED-4 Dimmable LED Bulb - (3516317)
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- ILC Replacement for Ballast Bs-c242unvmes (BS-C242UNVMES)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- SATCO 6.5W LED MR16 LED 2700K 40' beam GU5.3 12V AC/DC (S9495)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29858)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- Satco LED Light Bulbs