Shop All LED Light Bulbs
Satco
4-Watt B11 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK
Mfr # S21821
Zoro # G209012443
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Candelabra
- Bulb Color Temp. 3000K
- Bulb Shape B11
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21821
- Zoro # G209012443
- UPC # 45923218217
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 3.97 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 3000K |
Bulb Shape | B11 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Lumens | 350 |
Energy Star Compliant | Yes |
Housing Material | Glass / Copper |
Color Temperature | Soft White |
Bulb Primary Application | Indoor and Outdoor Lighting |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
CRI | 90 |
Wattage Equivalency | 40W (Incandescent) |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
Bulb Beam Angle | 300 degrees |
Description
4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Siemens Lp4395 replacement light bulb lamp (LP4395 SIEMENS)
- SOUTHWIRE 12 in. Long Stud Joist Boca Nail Plate (SP-512)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- LITHONIA LIGHTING LED luminaire, Low-Prof Enclosed, 96" (FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI)
- SATCO 4 Watt LED 3000K Clear Candelabra Base 120-130 Volts (S11210)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12444)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- SATCO 25W T5 LED G5 Base, 6500K, 50K Hours, 3400L 120-277V, Type B Ballast Bypass, 1/2-Ended Wiring (S39720)
- SATCO 85W T5 LED Light Bulb - Medium Base - White Finish (S7398)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 400K, 120 Volts (S21203)
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- Satco LED Light Bulbs