Shop All Decorative Light Bulbs
Satco
4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 2-Pack
Mfr # S3797
Zoro # G0966264
product price: $0.71
/pk 2, $0.36/ea
Sold in multiples of 12 for $8.52
$8.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 0.88 in.
- Max Overall Bulb Length 2.13 in.
- Dimmable Yes
- Voltage 120V
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3797
- Zoro # G0966264
- UPC # 045923037979
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.88 in. |
Max Overall Bulb Length | 2.13 in. |
Details
Item | Bulb,Incandescent,4W,C7,Candelabra ,Package Quantity 2 |
Dimmable | Yes |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Bulb Amps | 0.033A |
Description
Bulb,Incandescent,4W,C7,Candelabra ,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Cylinder E26 (Medium) Filament LED Bulb Daylight 75 Watt Equivalence (C53/7/CL/950CA)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- STREAMLIGHT STREAMLIGHT 80/25/6 Lumens, LED Green Headlamp (61051)
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V - Carded (S3700)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 300L - Intermediate Base - 120V (S3215)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V (S4999)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- ILC Replacement for Satco 40W C11 Satin Satco-escent replacement light bulb lamp (40W C11 SATIN SATCO-ESCENT SATCO)
- Satco Decorative Light Bulbs