Shop All LED Light Bulbs
Satco
3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8571
Zoro # G0968258
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Color Temp. 3000K
- Bulb Shape A19
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8571
- Zoro # G0968258
- UPC # 045923085710
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.362 in |
Length | 4.646 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 3W/9W/12W |
Lumens | 230L/850L/1050L |
Item | Bulb,LED,3/9/12W,A19,Medium Base,Type A |
Standards | cULus - Listed; Damp Rating |
Bulb Beam Angle | 220 |
Wattage Equivalency | 3800W HAL |
Bulb Finish | Frost |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 90+ |
CEC Title 20 | Yes |
Description
Bulb,LED,3/9/12W,A19,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/950CA/2)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12451)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- RECYCLEPAK Cubic Yard Electronics Recycling Kit (SUPPLY-260-SWS)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21210)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7211)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- SATCO 2W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded (S11304)
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 100 Watt Equivalen (OM1003CCTCADDLI)
- Satco LED Light Bulbs