Shop All LED Light Bulbs
Satco
3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V
Mfr # S9282
Zoro # G3408157
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU4
- Bulb Shape MR11
- Bulb Technology LED
- Dimmable No
- Light Distribution 25 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9282
- Zoro # G3408157
- UPC # 45923092824
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU4 |
Bulb Color Temp. | 4000K |
Bulb Shape | MR11 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 25 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 3W |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- GLOBAL INDUSTRIAL 20W LED Dock Light Head Only, 1800 Lumens, 5000K, On/Off Switch, 9' Cord w/Plug (501714)
- ILC Replacement for Aquafine Csl-4r-toc Ballast replacement light bulb lamp (CSL-4R-TOC BALLAST AQUAFINE)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC (S9496)
- SATCO Bulb, LED, 0.5W, 120V, C7, Base E12, 27K (S9157)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk (S21702)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- HYGRADE Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S8356)
- Satco LED Light Bulbs