Shop All LED Light Bulbs
Satco
3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V
Mfr # S9281
Zoro # G3408172
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU4)
- Bulb Color Temp. 3000K
- Bulb Shape MR11
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9281
- Zoro # G3408172
- UPC # 45923092817
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU4) |
Bulb Color Temp. | 3000K |
Bulb Shape | MR11 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 25 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 3 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 25 Degrees |
Item | Compact LED Bulb |
Color Temperature | 3000K |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
LED Bulb,3W,12V,MR11,GU4,30K,25D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Light Distribution: 120 Degrees Beam Spread (S29853)
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- CELEBRATIONS CHRISTMAS LIGHT C6 LED MU (C65MM50MUA)
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 30K (S29816)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21212)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 100 Watt Equivalence 4 pk (S28790)
- SATCO 9W LED PL 2-Pin 3500K 850Ls G24d 50000 Hours 120 Deg. beam (S9855)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- Satco LED Light Bulbs