Shop All LED Light Bulbs
Satco
3W JC LED 3000K G6.35 12V Carded
Mfr # S8601
Zoro # G3407728
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35
- Bulb Color Temp. 3000K
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 360 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8601
- Zoro # G3407728
- UPC # 45923086014
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G6.35 |
Bulb Color Temp. | 3000K |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 360 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 3W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | LED Bulb,3W,12V,G635,3000K,Dim |
Description
LED Bulb,3W,12V,G635,3000K,Dim, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen (S11484)
- SUREFIRE Black Rechargeable Tactical Handheld Flashlight, 18650, 1,500 lm lm (FURY-DFT)
- ILC Replacement for TCP 48932/65k replacement light bulb lamp (48932/65K TCP)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7226)
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- SATCO 4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 3PK (S21368)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- SATCO 25W T5 LED G5 Base, 6500K, 50K Hours, 3400L 120-277V, Type B Ballast Bypass, 1/2-Ended Wiring (S39720)
- SATCO 9W A19 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11440)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- STRAITS LED Corn Lamp-27W-E26(Medium)-5000K (12pk) (915020027)
- Satco LED Light Bulbs