Shop All LED Light Bulbs
Satco
3/9/12W A19 LED 3-way Frosted 4000K Medium Double Contact 22
Mfr # S9318
Zoro # G3408857
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Double Contact (E26d)
- Bulb Shape A19
- Bulb Technology LED
- Bulb Type 3-Way
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9318
- Zoro # G3408857
- UPC # 45923093180
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Double Contact (E26d) |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Bulb Type | 3-Way |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Type | Standard |
Voltage | 120v |
Watts | 3/9/12W |
Light Technology | LED |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 25,000 hr. |
Item | LED Bulb,3/9/12W,120V,A19,E26D,40K |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,3/9/12W,120V,A19,E26D,40K, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Abbott Collection One-Light Small Wall Lantern (P560113-103)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rhh (B332I277RHH)
- COAST Coast 3004960 XPH25R 400 Lumens LED Head Lamp CR123 Battery; Black (3004960)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44792-71)
- SATCO 3/9/12W A19 LED 3-way Frosted 3000K Medium Double Contact 22 (S9317)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- SATCO 3/9/12W A19 LED 3-way Frosted 2700K Medium Double Contact 22 (S9316)
- SATCO 10W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET (S11760)
- SATCO 5.5W PAR20 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22211)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- DITTO 16.5W LED BR40 4000K 103' beam Medium 120V Dim (S9640)
- Satco LED Light Bulbs