Shop All Decorative Light Bulbs
Satco
375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V
Mfr # S4366
Zoro # G0964837
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 7.63 in.
- Dimmable Yes
- Bulb Finish Clear Heat
- Voltage 120V
- Light Bulb Dia. 5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S4366
- Zoro # G0964837
- UPC # 045923043666
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 7.63 in. |
Light Bulb Dia. | 5 in. |
Details
Item | Bulb,Incandescent,375W,R40,Medium Base |
Dimmable | Yes |
Bulb Finish | Clear Heat |
Voltage | 120V |
Bulb Beam Angle | 0 |
Bulb Amps | 3.125A |
Description
Bulb,Incandescent,375W,R40,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Iss232t8mvw /B (ISS232T8MVW /B ROBERTSON)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- ILC Replacement for Eiko 031293492821 replacement light bulb lamp (031293492821 EIKO)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- Satco Decorative Light Bulbs