Shop All HID Light Bulbs
Satco
36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro
Mfr # S49392
Zoro # G604094891
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Bulb Base Type Medium
- Light Bulb Dia. 3.35
- Standards cULus Classified - cULus Listed
- Indoor/Outdoor Usage Indoor and Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S49392
- Zoro # G604094891
- UPC # 45923493928
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3.35 |
Length | 7.16 |
Details
Bulb Technology | LED |
Bulb Base Type | Medium |
Standards | cULus Classified - cULus Listed |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Shape | Type B |
Watts | 36 |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Bulb Type | Corncob |
Bulb Finish | White |
Weight | 1.57 |
For Use With | Indoor and Outdoor Lighting |
Material | Aluminum and Polycarbonate |
Voltage | 100-282 |
Description
The SATCO PRODUCTS brand 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro is a bulb with LED technology, a medium base type, a 3.35 inch light bulb diameter, and is suitable for both indoor and outdoor usage. It has a Type B bulb shape, 36 watts, a bulb operating temperature range of -30C (-22F) to a maximum of +65C (+149F), a corncob bulb type, a white bulb finish, a weight of 1.57, a length of 7.16, and is made of aluminum and polycarbonate. It has a voltage of 100-282.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F36bx/830 replacement light bulb lamp (F36BX/830 GE GENERAL ELECTRIC G.E)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V35/ECO)
- FLEMING SUPPLY Set of 4 Extension Cord or Christmas Light Reels with Bag (972882AHM)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- SATCO 20/40/60W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V (S28987)
- SATCO Bulb, HID, 70, ED17, Medium Base, High Pressure Sodium (S3127)
- SATCO 45W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49673)
- SATCO Bulb, HID, 400, ET18, Mogul Base, High Pressure Sodium (S1941)
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- SATCO 50W ET23.5 HID Light Bulb - Mogul Base - Clear Finish (S1929)
- SYLVANIA Lamp, 400 W, BT37 Lamp, Mogul E39 Lamp Base, 32,000 Lumens Horizontal, 36,000 Lumens Vertical Lumens (64819)
- Satco HID Light Bulbs