Shop All HID Light Bulbs
Satco
36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro
Mfr # S49672
Zoro # G904094898
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Classified - cULus Listed
- Indoor/Outdoor Usage Indoor and Outdoor
- Bulb Technology LED
- Bulb Type Corncob
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S49672
- Zoro # G904094898
- UPC # 45923496721
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3.35 |
Length | 7.16 |
Details
Standards | cULus Classified - cULus Listed |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Technology | LED |
Bulb Type | Corncob |
Bulb Base Type | Medium |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Bulb Shape | Type B |
Watts | 36 |
Bulb Finish | White |
Material | Aluminum and Polycarbonate |
Weight | 1.57 |
For Use With | Indoor and Outdoor Lighting |
Voltage | 100-281 |
Description
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- SATCO Bulb, HID, 70, ED17, Medium Base, High Pressure Sodium (S3127)
- SATCO 100W ET23.5 HID Light Bulb - Mogul Base - Clear Finish (S1931)
- SATCO 80W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49395)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V (S28930)
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- ILC Replacement for Damar Cmh39/upar20/fl25 replacement light bulb lamp (CMH39/UPAR20/FL25 DAMAR)
- Satco HID Light Bulbs